The Special Edition B.A.S.H. Utility Vise has an iron body built for rugged use and extended life. It has 3 posts for bench mounting, a swivel base and the capability of handling pipe as well. A 4 lb B.A.S.H. Sledge Hammer with a 12" Unbreakable handle is included as part of this Special Edition kit.
Wilton B.A.S.H® Utility Vise and 4 lb. Hammer Combo, 6.5"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 6-1/2 in |
| Throat Depth | 3-13/16 in |
| Jaw Height | 1 in |
| Size | 6-1/2 in |
| Pipe Jaw Capacity | 1/8-2-1/2 in |
| Max Opening Capacity | 5-1/2 in |
Product Details
| Type | Bench Vise |
| Color | Green |
| Style | Utility Workshop |
| Manufacturers Part Number | WL9-11128BH |
| Base Type | 180° Swivel |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |