Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169217

MPN #: WL9-30216

Wilton B.A.S.H® Cross Peen Hammer, 16" Handle, 2 lb. Head

Product Description
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip.

Features:
  • Anti-Vibe Neck with tapered design eliminates vibration from striking
  • No-Slip Grip made from vulcanized rubber ensures a secure hold
  • Safety Plate prevents head from dislodging
  • Unbreakable® Handle Technology: Steel with Vulcanized Rubber core eliminates breaking during overstrikes
  • Prop 65 - Cancer


PRICE
$65.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Weight3
Head Weight2 lbs

Product Details

TypeCross Peen Hammer
Handle MaterialSteel/Rubber
Head MaterialSteel
Face TypeRound
Manufacturers Part NumberWL9-30216
BrandWilton