- Power Distribution Post 8 Point
- Base Material
Quick Cable 502255-100 UV Black Releasable Cable Tie, 7.5", 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.5 in |
| Tensile Strength | 50 psi |
Product Details
| Type | Releasable |
| Material | Nylon |
| Package Quantity | 100 |
| Description | UV Black Releasable Cable Tie |
| Color | Black |
| Manufacturers Part Number | 502255-100 |
| Brand | Quick Cable |