- Standard Blade Fuses
- Up to 32 volt usage
- Electrical system protection
- Assorted fuse styles
- Various amp or load fuses
Quick Cable 502242-100 UV Black Mounting Hole Cable Ties, 7.5", 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.00
19
19
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.5 in |
| Max Bundle Diameter | 1.75 in |
| Tensile Strength | 50 psi |
Product Details
| Type | Mounting Tab |
| Material | Nylon |
| Package Quantity | 100 |
| Description | UV Black Mounting Hole Cable Ties |
| Color | Black |
| Manufacturers Part Number | 502242-100 |
| Brand | Quick Cable |