Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150278

MPN #: A704

Honeywell Uvex™ A700 Half Frame Indoor/Outdoor Safety Glasses, Anti-Scratch, Gray Lens & Frame

Product Description
Honeywell Uvex™ A704 Indoor/Outdoor Tinted Safety Glasses, Sliver Mirror Lens

Offering extended side protection and a 180° field of distortion-free vision, these Honeywell A702 Tinted Safety Glasses are designed with contemporary wraparound styling. The silver mirror lens tint of these safety sunglasses is ideal for outdoor work environments where sunlight and glare can cause eye strain, but they can also be worn inside. The molded universal nose bridge to provide a secure fit, and the sporty lightweight design has rubber temple tips to help the frames sit comfortably on a wide range of face shapes. Certified to ANSI and CSA safety standards, the protective eyewear has a durable impact-resistant polycarbonate lens.

Features:
  • Tough polycarbonate lens is impact-resistant; wraparound style offers 180° field of distortion-free vision and extended side protection
  • Flexible and lightweight temples; padded rubber tips for all-day comfort and improved grip
  • Sits comfortably on a wide range of profiles due to molded universal nose bridge
  • Indoor/outdoor silver mirror lens tint is suitable for indoors, and ideal for outdoor work environments where sunlight and glare can cause eye strain and fatigue
  • Meets ANSI Z87+ and CSA Z94.3 safety standards; 99.9% UV protection
  • Style: Lightweight, full 9-base wrap-around coverage, Sport temples with soft temple tip pads for comfortable fit
  • Value: Economical and stylish eye protection
  • Recommended Industries/Use: Construction, Manufacturing, Medical
  • Warranty: Limited


PRICE
$4.82

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width3 in
Height2 in
Weight0.1 lbs
SizeM

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyGray
Frame Color FamilyGray
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyGray
UV Protection99.9%
Manufacturers Part NumberA704
Indoor/OutdoorIndoor/Outdoor
Side ShieldsYes
BrandHoneywell
TypeHalf Frame Safety Glasses
PolarizedNo
Frame StyleHalf Frame
Adjustable TempleYes
SeriesUvex A700
Metal DetectableNo
Anti FogNo
Package Quantity1
DescriptionHalf Frame Safety Glasses with Anti-Scratch Coating
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1-2010, CSA Z94.3