Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150301

MPN #: S3961HS

Honeywell Uvex Stealth® Safety Glasses with Anti-Fog Coating, Anti-Scratch, Gray Lens & Frame

Product Description
Honeywell Uvex Stealth® Protect your eyes from airborne debris, chemical splashes and impacts with the Uvex Stealth® Safety Goggles with HydroShield® Anti-fog Lens. The contemporary low-profile design of these safety goggles features a soft, elastomer body that flexes and conforms to the face for a secure, comfortable, gap-free fit. The gray lens tint is ideal for outdoor environments where glare and sunlight can cause eyestrain and fatigue. The HydroShield® coating features dual hydrophilic and hydrophobic properties that keep lenses clear up to 60 times longer than our next best coating. A pivoting, quick-adjust neoprene headband allows for a customized fit and longwearing comfort on the job. Lens replacement is easy and economical. Safe and durable, these goggles meet ANSI Z87.1-2003 and CSA Z94.3 standards.

Features:
  • Hydroshield Anti-Fog Coating: Premium anti-fog coating permanently bonded to lens for up to 60X longer fog-free performance; dual-action process absorbs moisture AND repels water droplets away; indirect ventilation system further minimizes fogging
  • Uperior Optics: Gray toric lens ideal for outdoors where glare & sunlight can cause eye strain; wraparound design for superior optics, peripheral vision and 99.9% UV Protection; optional Rx insert for workers who use prescription eyewear (sold separately)
  • Splash & Impact Protection: Gap-free fit protects eyes from splashes, mists, dusts etc.; low-profile design reduces chance of snagging; frame and lens are both impact-resistant for workplace safety; meets ANSI Z87+ and CSA Z94.3
  • Longwearing Economical Comfort:: Flexible body moves with your face vs. resisting & digging in; soft, elastomer seal & nose bridge inhibits bruising and chafing; easy snap-on lens replacement allows for different lens colors to suit different applications
  • Custom Fit Neoprene Headband: Pivoting, quick-adjust neoprene headband provides custom fit; unlike elastic, neoprene is latex-free and retains stretchiness longer; unlike fabric headbands, tends to stay in place vs. move around and will not get wet/soggy
  • Lens Material: Polycarbonate


PRICE
$22.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-11/16 in
Width4 in
Height3-3/8 in
Weight0.2 lbs
SizeUniversal

Product Details

Nose PadYes
Lens Color FamilyGray
Frame Color FamilyGray
Strap IncludedYes
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyGray
UV Protection99.9%
Manufacturers Part NumberS3961HS
Indoor/OutdoorOutdoor
Side ShieldsNo
BrandHoneywell
TypeOTG Safety Glasses
PolarizedNo
Frame StyleWraparound
VentilationIndirect
Adjustable TempleNo
SeriesUvex Stealth
Anti FogYes
Package Quantity1
DescriptionOTG Safety Glasses
Frame MaterialElastomer
Foam PaddingYes

Compliance & Certifications

CertificationsANSI Z87.1-2003, CSA Z94.3