UVP® Double Sided Sidewalk Sandwich Board, 24"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
UVP® Double Sided Sandwich Board, 24" x 36"
Dry erase sidewalk sandwich board is an economical solution to present unique messages to customers. Write your daily specials or greetings with colorful dry erase markers (sold separately) and place board outside your establishment to draw in patrons. Double sided surface allows personalized messages on both sides. A-frame design includes locking leg hinge to prevent sign from collapsing while open. Folds flat for easy transportation and storage. Satin Anodized aluminum frame is lightweight yet durable.
Dry erase sidewalk sandwich board is an economical solution to present unique messages to customers. Write your daily specials or greetings with colorful dry erase markers (sold separately) and place board outside your establishment to draw in patrons. Double sided surface allows personalized messages on both sides. A-frame design includes locking leg hinge to prevent sign from collapsing while open. Folds flat for easy transportation and storage. Satin Anodized aluminum frame is lightweight yet durable.
PRICE
$175.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/4 in |
| Width | 2-1/16 in |
| Depth | 1-1/2 in |
| Height | 36 in |
| Weight | 13 lbs |
Product Details
| Style | Sandwich Board |
| Type | A Frame |
| Package Quantity | 1 |
| Description | Double Sided Board |
| Color | Silver |
| Manufacturers Part Number | UV2436AF |
| Brand | UVP |