SignPro Two-Sided Street Sign, Silver, 23-2/5"L x 27-9/16"W x 45-11/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Made of durable plastic, Street SignPro Deco is outdoor double sided sign frame which holds two signs in size of A1.Recessed sign area helps to protect poster faces. It is built with a molded-in handle for easy transport. Equipped with scissors on both sides, so SignPro does not slide and damaging sign faces. It is foldable for space saving in storage. No need to fill up with water or sand as it is already contructed with heavy materials. It is available in Beige, Black and Grey. Street SignPro Frame with lens has a frame with anti-reflex graphic protection. This unique feature helps keeping the graphic in place sturdily. Frame is locked with hidden locking to avoid unnecessary access to poster. Sign Face Size: 23-2/5"W x 33-1/10"H
PRICE
$189.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-2/5 in |
| Width | 27-9/16 in |
| Height | 45-11/16 in |
| Weight | 25.4 lbs |
| Base Size | 23-2/5L x 33-1/10W in |
Product Details
| Assembly Required | No |
| Type | A Frame |
| Color | Silver |
| Series | Deco |
| Casters | Yes |
| Style | Static |
| Mounting Location | Freestanding |
| Material | HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | UPSD1300A1 |
| Brand | SignPro |
Warranty
| Warranty | 1 yr |