Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143169

MPN #: UY3558-2A-HG

Hallowell® 2-Tier 6 Door Maintenance-Free Quiet Locker, 45"W x 15"D x 78"H, Gray, Assembled

Product Description
Modern flush door design with safety-minded recessed handle and reinforced door make our Maintenance-Free Quiet lockers the smart choice. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Features:

  • Body construction: Knock-down, 24 gauge
  • Doors: 16 gauge, solid with welded in door stiffener
  • Hinges: Continuous piano type
  • Handle: Deep drawn stainless steel recessed handle with single-point latching. Recessed handle protects finish from being marred by padlock.
  • Hooks: One double prong ceiling hook and two single hooks per single and double tier opening. One double ceiling hook for triple tier.
  • Coat rods: Sold separately for single tier at a nominal cost
  • Shelves: Hat shelf is included in single tier lockers.
Made In USA

PRICE
$949.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
949.00
Buy 10 units - 17 units
905.00Save $44.00 (5%)
Buy 18+ units
869.00Save $80.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth15 in
Height78 in
Compartment Width15 in
Compartment Depth15 in
Compartment Height36 in
Inside Width12-1/4 in
Inside Depth14 in
Inside Height34 in
Weight203 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeSolid Door Locker
Door Handle TypeRecessed
ColorGray
SeriesMaintenance-Free Quiet (MFQ) Locker
Tier TypeDouble Tier
Configuration3 Wide
Number of Shelves0
MaterialSteel
Construction TypeAssembled
Number of Compartments6
Manufacturers Part NumberUY3558-2A-HG
BrandHallowell

Warranty

Warranty2 yr