V-Grip Pre-Configured Wire Shelving Spill Containment System - 36"W x 24"D x 84"H - Add-On - Blue
Write a Review
|
Questions & Answers (0)
Product Description
V-Grip Pre-Configured Wire Shelving Spill Containment System - 36"W x 24"D x 84"H - Add-On - Textured Regal Blue
V-Grip Spill Containment System is the combination of our V Grip Wire shelving and our drip containment trays attached to each shelf for complete confidence about your liquids storage. 4 shelves and trays in four different shelf sizes. Units are all 84" tall and come unassembled. Spill pans are 2-1/4" deep and hooks under each wire shelf.
V-Grip Spill Containment System is the combination of our V Grip Wire shelving and our drip containment trays attached to each shelf for complete confidence about your liquids storage. 4 shelves and trays in four different shelf sizes. Units are all 84" tall and come unassembled. Spill pans are 2-1/4" deep and hooks under each wire shelf.
PRICE
$1,159.00
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 84 in |
| Weight | 128.1 lbs |
Product Details
| Type | Spill Containment System |
| Shelf Capacity | 700 lbs |
| Color | Blue |
| Country of Origin | USA |
| Number of Shelves | 4 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 43878-07A-BL |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |