MSA Safety V-Tec Edge Personal Fall Limiter, Twin-Leg, Coated Snap Hook, 8'L
Write a Review
|
Questions & Answers (0)
Product Description
V-TEC EDGE, Leading Edge PFL, 8ft. (2.4 m), twin-leg, coated snaphooks, locking pin connector (top), web, ANSI Z359.14-21, OSHA.
PRICE
$739.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 0.3 lbs |
| Lifeline Width | 1 in |
| Lifeline Length | 8 ft |
| Lifeline Diameter | 1/8 |
Product Details
| Lifeline Material | HMPE/Para Aramid Blend |
| Number of Legs | 2 |
| Color | Green |
| Anchorage Connection | Snap Hook |
| Description | V-Tec Edge Twin Leg Leading Edge PFL, Snaphook & Locking Pin Connector |
| Package Quantity | 1 |
| Manufacturers Part Number | VTLEW-022-PS-A |
| Housing Material | Polycarbonate |
| Harness Connection | Pin Connector, Snap Hook |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z359.14-2021, 29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502 |
| ANSI SRL Class | Class 2 |