Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864578

MPN #: V1517B

Wiremold V1517B Adapter Fitting Break Off For 500 & 700, Ivory, 2-15/16"L

Product Description
Wiremold V1517B Adapter Fitting Break Off For 500 & 700, Ivory, 2-15/16"L

Features

  • Full line of fittings, provides a complete and safe installation
  • Paintable to match decor
  • Flat profile, unobtrusive, low-profile appearance
  • Galvanized steel, assures durability
PRICE
$14.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16 in

Product Details

Manufacturers Part NumberV1517B
DescriptionAdapter Fitting
ColorWhite
BrandWiremold
Voltage Rating600V V