Hoffman A3456BAP, Adapt Plate, Blank For Cutout, Fits Disc Cutout, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman A3456BAP, Adapt Plate, Blank For Cutout, Fits Disc Cutout, Steel/Gray
Used to cover flange cutouts in disconnect enclosures when disconnects are not installed. This greatly increases the versatility of disconnect enclosures enabling them to also be used as regular Type 12 enclosures. Hoffman adapter plates are made from heavy gauge steel and have an oil-resistant gasket to maintain a dust-tight and oil-tight seal. Mounting hardware and instructions are included. Door hardware is not furnished with blank adapter plate. Door hardware must be ordered separately from the disconnect manufacturer when using catalog numbers A22BAP on Bulletin A22 Enclosures and A3456BAP on Bulletin A25 Enclosures. For Mild Steel Enclosure Bulletin Number is A19, CW1, A25, A26 (Preferred Cutouts).
Used to cover flange cutouts in disconnect enclosures when disconnects are not installed. This greatly increases the versatility of disconnect enclosures enabling them to also be used as regular Type 12 enclosures. Hoffman adapter plates are made from heavy gauge steel and have an oil-resistant gasket to maintain a dust-tight and oil-tight seal. Mounting hardware and instructions are included. Door hardware is not furnished with blank adapter plate. Door hardware must be ordered separately from the disconnect manufacturer when using catalog numbers A22BAP on Bulletin A22 Enclosures and A3456BAP on Bulletin A25 Enclosures. For Mild Steel Enclosure Bulletin Number is A19, CW1, A25, A26 (Preferred Cutouts).
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Steel |
| Description | Blank Adapter Plates |
| Color | Gray |
| Manufacturers Part Number | A3456BAP |
| Fits | Disconnect Cut Out |
| For | Cutout |
| Brand | Hoffman |