Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Spring

Model # :T9FB2101536

MPN #: V19C

Extension Spring - 0.84 O.D. x 0.1055 Wire Dia. - MBHD - Zinc - USA - Pkg of 3 - Gardner V19C

Product Description
Gardner Spring V19C Extension Spring - 0.84 O.D. x 0.1055 Wire Dia. x 6 OAL - 10.42 lbs/in. - MBHD

High quality general-purpose extension springs come in a wide range of lengths and load capacities ideally suited for OEM applications, equipment maintenance, as well as numerous industrial projects. Offered in commonly requested incremental sizes and spring rates time proven over 100 years, Utility Extension Springs are handy as replacement parts in numerous non-critical environments or anywhere light to medium duty springs are needed. Wide variety of sizes in zinc plated Carbon Steel and 302 Stainless Steel.

PRICE
$14.75

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Max Weight Load33.247 lbs
Rate10.42 lbs
Wire Diameter0.1055 in
Diameter0.84 in
Max Extended Length8.5 in

Product Details

Country of OriginMade in USA
FinishZinc Plated
MaterialMBHD (High Carbon Drawn Steel)
Package Quantity3
Manufacturers Part NumberV19C
BrandGardner Spring