- Steel Raceway
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold V2089e End Reducing Connector, 125v, 15a, 3/4"L - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$9.30
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Strip Length | 3 in |
Product Details
| Color | White |
| Amperage | 15 A |
| Series | Plugmold 2000 Series |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | End Reducing Connector |
| Package Quantity | 10 |
| Manufacturers Part Number | V2089E |
| Enclosure | Steel |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |