Extension Spring - 0.73 O.D. x 0.0915 Wire Dia. - MBHD - Zinc - USA - Pkg of 3 - Gardner V20C
Write a Review
|
Questions & Answers (0)
Product Description
Gardner Spring V20C Extension Spring - 0.73 O.D. x 0.0915 Wire Dia. x 6 OAL - 7.45 lbs/in. - MBHD
High quality general-purpose extension springs come in a wide range of lengths and load capacities ideally suited for OEM applications, equipment maintenance, as well as numerous industrial projects. Offered in commonly requested incremental sizes and spring rates time proven over 100 years, Utility Extension Springs are handy as replacement parts in numerous non-critical environments or anywhere light to medium duty springs are needed. Wide variety of sizes in zinc plated Carbon Steel and 302 Stainless Steel.
High quality general-purpose extension springs come in a wide range of lengths and load capacities ideally suited for OEM applications, equipment maintenance, as well as numerous industrial projects. Offered in commonly requested incremental sizes and spring rates time proven over 100 years, Utility Extension Springs are handy as replacement parts in numerous non-critical environments or anywhere light to medium duty springs are needed. Wide variety of sizes in zinc plated Carbon Steel and 302 Stainless Steel.
PRICE
$15.75
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Max Weight Load | 31.373 lbs |
| Rate | 7.45 lbs |
| Wire Diameter | 0.0915 in |
| Diameter | 0.73 in |
| Max Extended Length | 8.9 in |
Product Details
| Country of Origin | Made in USA |
| Finish | Zinc Plated |
| Material | MBHD (High Carbon Drawn Steel) |
| Package Quantity | 3 |
| Manufacturers Part Number | V20C |
| Brand | Gardner Spring |