Features
- Steel raceway, provides superior strength for any dry location
- Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
Weights & Dimensions
| Length | 10 in |
| Size | 5-7/8 in |
Product Details
| Description | Tee Fitting |
| Color | white |
| Manufacturers Part Number | V2415FO |
| Brand | Wiremold |
| Voltage Rating | 600V V |