Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864848

MPN #: V3010B

Wiremold V3010b Blank End Fitting W/1/2" & 3/4" Kos, Ivory, 2-3/4"L

Product Description
Wiremold V3010B Blank End Fitting W/1/2" & 3/4" KOs, Ivory, 2-3/4"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$4.67

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Size1-7/16 X 1-7/8 in

Product Details

DescriptionBlank End Fitting
ColorWhite
Manufacturers Part NumberV3010B
BrandWiremold
Voltage Rating600V V