Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864827

MPN #: V3046H-2

Wiremold V3046h-2 Tap Off Fitting, Ivory, 4-3/4"L - Pkg Qty 10

Product Description
Wiremold V3046H-2 Tap Off Fitting, Ivory, 4-3/4"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$157.50  Sold in packages of 10 / $15.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in

Product Details

Manufacturers Part NumberV3046H-2
DescriptionTap Off Fitting
ColorWhite
BrandWiremold
Voltage Rating600V V