Ideal for indoor/outdoor use including applications in food production, warehousing, delivery, construction, first responders and more. The natural rubber material with a proprietary polymer blend maintains flexibility up to -65°F and can be worn while driving, climbing ladders, and walking on grates.
Due North Spikeless Indoor/Outdoor Traction Aid, L/XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Woman:11.5-13, Men:10.5-13 |
Product Details
| Type | Spikeless Indoor/Outdoor Traction Aid |
| Color | Black |
| Series | Spikeless Series |
| Size Type | L/XL |
| Closure Type | Pull-On |
| Material | Rubber |
| Description | Spikeless Indoor/Outdoor Traction Aid |
| Gender | Unisex |
| Package Quantity | 1 |
| Footwear Coverage Style | Pull-On |
| Manufacturers Part Number | V3553570-L/XL |
| Primary Use | Cold Weather Protection |
| Traction Material | 100% Rubber |
| Brand | Due North |