Ideal for indoor/outdoor use including applications in food production, warehousing, delivery, construction, first responders and more. The natural rubber material with a proprietary polymer blend maintains flexibility up to -65°F and can be worn while driving, climbing ladders, and walking on grates.
Due North Spikeless Indoor/Outdoor Traction Aid, S/M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Woman:5-11, Men:4-10 |
Product Details
| Type | Spikeless Indoor/Outdoor Traction Aid |
| Color | Brown |
| Series | Spikeless Series |
| Midsole Material | 100% Rubber |
| Size Type | S/M |
| Closure Type | Pull-On |
| Material | Rubber |
| Description | Spikeless Indoor/Outdoor Traction Aid |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Pull-On |
| Manufacturers Part Number | V3553570-S/M |
| Primary Use | Cold Weather Protection |
| Traction Material | Hi-Viz Chevrons |
| Brand | Due North |