Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Gardner Spring

Model # :WBB2101430

MPN #: V35C-SS

Extension Spring - 0.96 O.D. x 0.1205 Wire Dia. - 302 SS - Plain - USA - Pkg of 1 - Gardner V35C-SS

Product Description
Gardner Spring V35C-SS Extension Spring - .96 O.D. x .1205 Wire Dia. x 8 OAL - 8.36 lbs/in. - 302 SS

High quality general-purpose extension springs come in a wide range of lengths and load capacities ideally suited for OEM applications, equipment maintenance, as well as numerous industrial projects. Offered in commonly requested incremental sizes and spring rates time proven over 100 years, Utility Extension Springs are handy as replacement parts in numerous non-critical environments or anywhere light to medium duty springs are needed. Wide variety of sizes in zinc plated Carbon Steel and 302 Stainless Steel.

PRICE
$13.25

Min. purchase quantity is 7
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Max Weight Load63.18 lbs
Rate8.36 lbs
Wire Diameter0.1205 in
Diameter0.96 in
Max Extended Length13.5 in

Product Details

Country of OriginMade in USA
FinishPlain
Material302 Stainless Steel
Package Quantity1
Manufacturers Part NumberV35C-SS
BrandGardner Spring