Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865719

MPN #: V4011

Wiremold V4011 Flat Elbow, Ivory, 4-3/4"L

Product Description
Wiremold V4011 Flat Elbow, Ivory, 4-3/4"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$52.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size1-3/4 in

Product Details

DescriptionFlat Elbow
ColorWhite
Manufacturers Part NumberV4011
BrandWiremold
Voltage Rating600V V