Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865522

MPN #: V4047BX

Wiremold V4047bx For 15a And 20a Duplex Receptacles, Ivory, 5-1/8"L

Product Description
Wiremold V4047BX For 15A And 20A Duplex Receptacles, Ivory, 5-1/8"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$15.50

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Size4-3/4 in

Product Details

DescriptionDuplex Receptacles
ColorWhite
Manufacturers Part NumberV4047BX
BrandWiremold
Voltage Rating600V V