Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865017

MPN #: V5744S-3

Wiremold V5744s-3 3-Gang Deep Switch & Receptacle Box, Ivory, 4-5/8"L

Product Description
Wiremold V5744S-3 3-Gang Deep Switch & Receptacle Box, Ivory, 4-5/8"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$65.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/8 in
Size2-1/4 X 6-1/2 in

Product Details

Number of Gangs3
DescriptionSwitch & Receptacle Box
ColorWhite
Manufacturers Part NumberV5744S-3
BrandWiremold
Voltage Rating600V V