Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864567

MPN #: V6086

Wiremold V6086 Panel Connector, Ivory, 5-3/16"L

Product Description
Wiremold V6086 Panel Connector, Ivory, 5-3/16"L

Features

  • Gray baked enamel and Ivory ScuffCoat finish
  • Enamel finish assures durability; can be easily overpainted, makes a scratch resistant surface
  • Installs as a feeder or header raceway
  • Ideal for overhead, open spaces and underfloor applications
PRICE
$32.95

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/16 in

Product Details

Manufacturers Part NumberV6086
DescriptionPanel Connector
ColorWhite
BrandWiremold
Voltage Rating600V V