Tingley® V70332 Job Sight Class 3 Two-Tone Vest, Fluorescent Lime, L/XL
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® V70332 Job Sight™ Class 3 Two-Tone Vest, Fluorescent Lime, L-XL
Class 3 High Visibility Two-Tone Safety Vests - Comfortable, durable, constructed of breathable mesh material.
Class 3 High Visibility Two-Tone Safety Vests - Comfortable, durable, constructed of breathable mesh material.
PRICE
$23.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
Product Details
| Type | Class 3 Hi Visibility Vest |
| Class | ANSI Class 3 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Job Sight Two-Tone Vest |
| Color | Lime Green |
| Manufacturers Part Number | V70332.L-XL |
| Number of Pockets | 4 |
| Brand | Tingley |