Tingley® V73852 Job Sight Class 2 Surveyor Style Vest, Fluorescent Lime, L/XL
|
Questions & Answers (0)
Product Description
Tingley® V73852 Job Sight™ Class 2 Surveyor Style Vest, Fluorescent Lime, L-XL
Class 2 High Visibility Two-Tone Surveyor Safety Vest - Lightweight, affordable, features breathable polyester material and 2" silver reflective tape.
Class 2 High Visibility Two-Tone Surveyor Safety Vest - Lightweight, affordable, features breathable polyester material and 2" silver reflective tape.
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L/XL |
Product Details
| Type | Surveyors Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester Solid Front, Mesh Back |
| Package Quantity | 1 |
| Description | Job Sight Two-Tone Surveyor Style Vest |
| Color | Lime Green |
| Manufacturers Part Number | V73852.L-XL |
| Number of Pockets | 8 |
| Brand | Tingley |