Tingley® V81622 Job Sight FR Class 2 Safety Vest, Fluorescent Lime, S/M
|
Questions & Answers (0)
Product Description
Tingley® V81622 Job Sight FR™ Class 2 Safety Vest, Fluorescent Lime, S-M
Class 2 Flame Resistant High Visibility Safety Vest - Lightweight, comfortable Class 2 vests feature breathable 55% modacrylic 45% cotton blend material, flame resistant hook and loop closure, and 2" flame resistant silver reflective tape.
Class 2 Flame Resistant High Visibility Safety Vest - Lightweight, comfortable Class 2 vests feature breathable 55% modacrylic 45% cotton blend material, flame resistant hook and loop closure, and 2" flame resistant silver reflective tape.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/M |
Product Details
| Type | Flame Resistant Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Hook & Loop |
| Material | Modacrylic/Cotton Blend |
| Package Quantity | 1 |
| Description | FR Lightweight Safety Vest |
| Color | Yellow |
| Manufacturers Part Number | V81622.S-M |
| Number of Pockets | 2 |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI 107, ASTM F1506 & NFPA 70E-HRC 1 |