Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB236619GY-TC

Interion® Wellness Station with Folding Table and Chairs - 6' x 6' x 60"H

Product Description
Interion® Pre-Configured Wellness & Vaccination Station
6'W x 6'D x 5'H Starter Gray Fabric
Use Interion® By Global Industrial Pre-Configured Partitions to create private spaces for your medical, isolation or vaccination needs. Panels are flame retardant to meet the California 117 flammability standard. 1-3/4 thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partitioned configuration includes seven 3' panels, 1 60" plastic folding table, 4 black steel folding chairs and all necessary hardware for installation. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

PRICE
$1,499.00

1
1
Backordered, expected around 01/24/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth72 in
Height60 in
Thickness1-3/4 in

Product Details

Assembly RequiredYes
TypeFull Fabric
Frame Color FamilyBlack
ColorGray
StyleWellness Bundle
MaterialFabric Panels
DescriptionPre-Configured Vaccination Station
Manufacturers Part Number236619GY-TC
WindowNo
Partition StyleNon-Powered Without Base
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes