Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3076298

MPN #: F19917-0150

Bel-Art Vacuum Aspirator Collection System, 1.0 Gallon Bottle with Pump

Product Description
This compact, portable system is ideal for vacuum aspiration of a variety of liquids, including tissue culture media, supernatants, and chemical wastes and is available with the original strength or HiFlow pump.

  • Self-contained system with 1.0 gallon bottle, tubing and vacuum pump is lightweight, compact and easy to use
  • Practical whenever a house vacuum is absent or not working
  • Built-in, maintenance free pump quickly and conveniently aspirates fluids
  • HiFlow model has a stronger flow rate to work reliably with up to 8-channels, even with 4 channels empty
  • HiFlow model includes quick disconnects to allow easy removal, emptying and replacement of the bottle
  • Low noise level (76dbs or less at 1 meter); minimal pump vibration
  • Chemical and corrosion resistant polypropylene collection bottle features heavy wall construction and a safety release vent to prevent vacuum implosion
  • Replaceable hydrophobic filter protects the pump motor from fluid contamination
  • Collection bottle, lid, tubing and connectors are all autoclavable at 121°C; all held within a polypropylene pump housing
  • 110/120V UL listed
  • HiFlow model ONLY (F19917-0250) is also CE marked and CSA certified and the transformer includes an additional cord for 220V type C outlets
PRICE
$1,075.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions23.2 X 17.1 X 43.8Cm (9 X 6¾ X 17¼H) in

Product Details

Manufacturers Part NumberF19917-0150
DescriptionOriginal Pump System
BrandBel-Art