Valiant Outdoor Parcel Locker, 4 Lockers, Sandstone
Write a Review
|
Questions & Answers (0)
Product Description
Florence's 1590 series OPL is the perfect solution for your ever increasing security and parcel delivery needs. As an approved USPS parcel locker product, the 1590 is the perfect compliment to your 1570 Cluster mailboxes when additional parcel delivery space is required!
PRICE
$3,239.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 18 in |
| Height | 62 in |
| Weight | 139 lbs |
| Parcel Box Dimensions (W x D x H) | 12" x 15" x 19-3/4" |
Product Details
| Assembly Required | No |
| Type | Front / Front Loading Master Access |
| Color | Tan |
| Series | Valiant |
| Style | Type II |
| Mounting Location | Post Mounted (Included) |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 1590T2SDAF |
| Number of Parcel Boxes | 4 |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS Approved |