Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB351551

MPN #: F83892A2

Valley Craft® Mobile Utility Bin Cabinet w/4 Drawers & 12 Bins, 14 Ga., 41"Wx22"Dx36"H, Red

Product Description
Valley Craft Vari-Tuff Portable Bin Cabinet - 21x36x35

Vari-TuffTM Portable Bin Cabinet offers a variety of storage options including drawers, shelving and door bins. Rolls on 5" rubber casters. Door features full-length piano hinge and single-point locking handle. Individual locks on drawers. Offset door brackets hold up to 12 parts bins. Features non-slip black rubber mat on top surface and 3"-high backstop. Handles up to 800 lbs. Equipped with (12) 4" x 5" x 3" bins.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$1,609.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1609.00
Buy 6 units - 10 units
1529.00Save $80.00 (5%)
Buy 11+ units
1479.00Save $130.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth22 in
Height36 in
Weight175 lbs
Gauge14 ga

Product Details

Cabinet StyleMobile Workbench
Number of Adjustable Shelves0
Door TypeSolid Flush Door
Number of Drawers4
Number of Bins12
MaterialSteel
Number of Shelves2
Construction TypeFully Welded
Bin ColorYellow
Manufacturers Part NumberF83892A2
BrandValley Craft
Shelf Capacity800 lbs
Bin Quantity (Bin Size)4-1/8 x 5-1/2 x 3
ColorRed/Yellow
Handle TypePush/Pull Handle Welded on Right Side
StyleInterior: Shelves; Bottom: Drawers, Bins
Louvered PanelsInside Door
Package Quantity1
DescriptionVari-Tuff Portable Bin Cabinet
Bin MaterialPlastic
Number of Fixed Shelves3
Base TypeMobile

Warranty

Warranty1 yr