Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3202966

MPN #: 30685176

Ohaus® Defender™ 3000 NTEP Bench Scale, 150 lb x 0.02 lb

Product Description
The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.

Features:
  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: AC Power (included), 6C (LR14) Batteries (not included), or Rechargeable Battery
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: ABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feet
  • Design Features: 150% overload protection


PRICE
$1,099.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/16 in
Width12 in
Height21-5/16 in
Weight Capacity150 lbs
Weight24.1 lbs
Readability0.02 lbs
Display Digit Height2
Platform Length14 in
Unit of Measurementkg, g, lb, oz
Platform Width12 in
Pan/Platform Size14" x 12"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power Supply6 C (LR14) Batteries (Not Included), Rechargeable Battery (Not Included)
Operating Temperature-10°C – 40°C
MaterialABS Plastic/Stainless Steel/ Aluminum
Manufacturers Part Number30685176
BrandOhaus
TypeCompact Bench Scale
ColorSilver
SeriesDefender 3000
CalibrationExternal
Capacity2400 oz
Package Quantity1
InterfaceRS-232, USB, Ethernet
Battery Life Hours100 hrs (Rechargeable Battery), 360 hrs (Disposable Batteries)
Housing MaterialABS Plastic/Stainless Steel/ Aluminum
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP, Measurement Canada Approved