Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WBB3149413

MPN #: MEZ-163110-BDRD

Bluff® Value Engineered Mezzanine, 16'W x 31'D x 10'H Clearance

Product Description
496 sq. ft. mezzanine with an 120" clearance features a gray diamond seal 3/4" tongue and groove resin deck with a 22-gauge type-B subfloor. Underside of subfloor is painted white to maximize brightness. Mezzanine also includes 90 linear feet of handrail and 90 linear feet of kick plate, 36" wide OSHA stairway and 4' x 4' top landing. 30 Years warranty of Manufacturer's Defect.

Features:
  • Mezzanine systems make facilities more space efficient, converting overhead volume into usable storage, operations, maintenance, or supporting equipment areas
  • Mezzanine systems are engineered with bolt together configurations that do not require field welding. This reduces installation costs and allows for easier modifications and future expansion
  • Multi-tiered integration of existing structures
  • Value-engineered design with standard components simplifies production and installation, resulting


PRICE
$44,499.00

1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16
Depth31
Weight9750 lbs
Clearance Height10 ft
Area496 ft²

Product Details

MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberMEZ-163110-BDRD
Capacity PSF125
BrandBluff Manufacturing

Warranty

Warranty30