Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153245

MPN #: VF41361872-05

Sandusky® Value Line Storage Cabinet, 36"W x 18"D x 72"H, Dove Gray, All-Welded

Product Description
The Sandusky® Freestanding Steel Cabinet offers convenient storage to keep all your items organized and security tucked away. Features four fixed shelf spaces, plus a bottom shelf, allowing ample storage for a varity of items. Each shelf holds up to 150 lbs. capacity when weight is evenly distributed. The cabinet is made of durable, 24-gauge welded steel construction and is finished in a durable powder coat that resists corrosion and chipping for long lasting use. Includes a locking chrome swing handle for secure storage.

Features:
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified
  • Proudly made in the USA
  • All welded steel construction for strength and durability
  • Swing handle with cam lock secures the cabinet
  • Dual-Hinged Steel Doors
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-Year against Manufacturer's defects
  • Cabinet Includes: Chrome swing handle, (2) keys
  • Storage Volume: 27.0 ft3


PRICE
$395.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Weight98 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves0
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Manufacturers Part NumberVF41361872-05
BrandSandusky
TypeStorage Cabinet
Shelf Capacity150 lbs
ColorGray
SeriesValue Line
Handle TypeLever
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments4
Number of Fixed Shelves5
Base TypeFrame

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified, ANSI/BIFMA