Features:
- 100% Polyester anti-pilling heavy weight fleece
- No insulated ear barrier
- Gray
- 1 layer
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | Yes |
| Color | Black |
| Thermal | Yes |
| Adjustment Type | Adjustable Hook-And-Loop |
| Style | Over The Head |
| Insulated | Yes |
| Closure Type | Hook & Loop |
| High Visibility | No |
| Material | Polyester |
| Description | Regular Length Hood Fleece Winter Liner |
| Package Quantity | 6 |
| Gender | Unisex |
| Manufacturers Part Number | RF450 |
| Covers | Head |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |