Features:
- 8" Breathable spandex mesh lumbar panel with elastic stretch panel
- 4 plastic stays and 2 silicone threaded “Grip Strips"
- 1 " detachable hook & loop suspenders
- Dual panel hook & loop closure
Weights & Dimensions
| Width | 8 in |
| Size | L |
| Waist Size | 38 - 42 in |
Product Details
| Type | Back Support With Dual Panels |
| Color | Black |
| Series | Value Super Maxx |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Spandex Mesh |
| Package Quantity | 1 |
| Description | Value Super Maxx Back Support |
| Manufacturers Part Number | 626-064 |
| Brand | OccuNomix |