SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Henny Penny, 16267

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Henny Penny, 16267

Item #: WBB1023726

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.85 up to 81% OFF

Minimum Quantity: 6

Price: $0.73

Save $0.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Frymaster, 8100433

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Frymaster, 8100433

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Valve, 1/8" MPT X 3/8-27, For Imperial, 1610

Valve, 1/8" MPT X 3/8-27, For Imperial, 1610

Solenoid Valve, 1/2", 120V, For Henny Penny, 38446

Solenoid Valve, 1/2", 120V, For Henny Penny, 38446

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Quick Disconnect Device For Dormont, B-75

Quick Disconnect Device For Dormont, B-75

Orifice #48, For Southbend, 1006448

Orifice #48, For Southbend, 1006448

Air Shutter For Garland, 1028002

Air Shutter For Garland, 1028002

Male Connector For Henny Penny, 30094

Male Connector For Henny Penny, 30094

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Henny Penny, 16267

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Diameter 1-1/4 in

Product Details

  • Type Valve
  • Mount Size Type 1/4" D-Stem Flat Down
  • Brand Henny Penny
  • Manufacturers Part Number 22-1014-HEN
  • Color Family Beige Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Valve, Knob, 1-1/4" D, Off-Pilot-On, For Henny Penny, 16267

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Henny Penny, 16267

Item #: WBB1023726

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant