Eco-Products Vanguard Renewable & Compostable Sugarcane Portion Cups, 2 oz. Cap, White, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
Discover the perfect blend of sustainability and functionality with our Eco-Products Compostable Portion/Sample Cups made of molded fiber. Crafted from tree-free molded fiber, these white, round bowls are designed to showcase your samples and portions with a sustainability edge. Free from PFAS and incorporating innovative molded fiber, these cups ensure safe and reliable use without harmful chemicals. Ideal for high-volume foodservice operations. Fully ASTM compliant and BPI Certified, they promise compostable disposal. Optional lids are available to provide added convenience and protection. Elevate your food presentation and demonstrate your commitment to sustainability with these versatile and practical portion cups.
PRICE
$245.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cups-Portion, Molded Fiber |
| Capacity | 2 oz |
| Made in the USA | No |
| Material | Molded Fiber |
| Package Quantity | 2500 |
| Description | Vanguard Renewable & Compostable Sugarcane Portion Cups |
| Color | White |
| Manufacturers Part Number | EP-SPC2NFA |
| Shape | Round |
| Brand | Eco-Products |