Eco Products® GreenStripe® Renewable & Compostable Hot Drink Cups, 12 oz, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Hold the world in the palm of your hand, with cups that are designed with an attractive World Art pattern. Lined with Ingeo, a leak-proof plant-based plastic, to prevent leaks. Sturdy Paper cups are an excellent choice for hot beverages like coffee and tea.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Style | GreenStripe® Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 12 oz |
| Made in the USA | No |
| Material | Paper |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | EP-BHC12-GS |
| Shape | Round |
| Brand | Eco-Products |
Compliance & Certifications
| Certifications | BPI Certified; Confirms to ASTM D6400 Standards |