SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Continental Fan VSC9 Variable Speed Control 9 Amp

Continental Fan VSC9 Variable Speed Control 9 Amp

Item #: WBB177888

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Continental Fan AXC150A-ES In-Line Duct Fan 6" Energy Star 235 CFM

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

J&D Manufacturing 24" ES Shutter Fan W/ 10' Power Cord, 1/2 HP, Single Phase

J&D Manufacturing 24" ES Shutter Fan W/ 10' Power Cord, 1/2 HP, Single Phase

Variable Speed Control

This optional Variable Speed Control is for use with all External Mount Duct Fans. Features a white finish on an ABS Plastic housing. 9 Amps.

Weights & Dimensions

  • Height 5 in
  • Length 3-3/4 in

Product Details

  • Package Quantity 1
  • Brand Continental Fan
  • Description Variable Speed Control
  • Material ABS Plastic
  • Manufacturers Part Number VSC9
  • Color Family White

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Continental Fan VSC9 Variable Speed Control 9 Amp

Continental Fan VSC9 Variable Speed Control 9 Amp

Item #: WBB177888

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant