Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB293163

Global Industrial™ Variable Speed Control Switch with 6 ft Plug

Product Description
✓ Reduces fan speed by up to 15%
✓ Low, medium, and high-speed capabilities
✓ 6-foot power cord help to extend reach

Reduce fan speeds with the Global Industrial™ Variable Speed Control Switch. Ideal for industrial or commercial business settings when you don't want to change to a lower CFM fan or the lowest CFM rating is too high for you needs. Compatible with Global Industrial™ models 292650, 292651, 292654, 292653, 585280, 292593, 652299, 652299Y, 585279, 258322, 607051, 607050, and 258321. 1-Year Limited Warranty.

  • Rated for 120 volts and 8 amps
  • Varies incoming voltage
  • Operates one fan at a time
  • Variable speed, full run, and off settings.
  • PRICE
    $53.95

    1
    1
    Available on or around 10/26/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length5-1/2 in
    Width2-3/4 in
    Height3-1/8 in

    Product Details

    TypeSpeed Control Switch
    Voltage120 V
    Includes6 ft Power Cord
    Manufacturers Part Number293163
    For Use WithGlobal Standard & Delux Fans
    BrandGlobal Industrial

    Warranty

    Warranty1 yr