Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055568

MPN #: BA9-1002923

Baileigh Industrial Variable Speed Drill Press, 2 HP, Single Phase, 220V, DP-1500VS

Product Description
Drill smarter and harder with this 20" floor-type drill press which tackles hefty capacities at up to 2000 rpm. Built to deliver precise results for years, the DP-1500VS comes equipped with a variety of time-saving and performance-enhancing features.
  • 2 hp motor runs on 220-volt single-phase power and will work practically anywhere.
  • Handles a maximum drilling capacity of 1.5" steel and 1.75" cast iron.
  • Auto-reversing tapping feature has a capacity of .937".
  • Speed range from 65 to 2000 rpm lets you pick the right setting for your project.
  • Potentiometer dial controls the drill speed.
  • Digital readout on the front displays the speed in rpm for easy checking.
  • Sophisticated Delta® inverter drives #4 Morse taper spindle.
  • Chuck with automatic tool ejector simplifies tooling changes.
  • Large, machined 22" x 18.5" drill table offers plenty of room for material.
  • Oversized .625" T-slots allow for secure clamping of a vise or fixture.
  • Sturdy 4.52" column eliminates flex and boosts drilling accuracy.
  • Cast base supports rigidity at maximum capacity.
  • Power-down feed helps to prolong the machine's lifetime of use.
  • Safety guard around the spindle with a limit switch protects you and your shop.
  • Powerful coolant system, housed in the base, keeps the drill from overheating and helps the drill last longer.
  • Includes a bright halogen light that bends to enable you to see the material better as you work.
  • Baileigh covers this drill with a 1-year parts warranty and lifetime technical support.

Why choose the DP-1500VS over similar drill presses?
  • You can extend tooling usage by adjusting the inverter-driven head and quill speed to each different drill size.
  • Continuous speed range, instead of just a few pre-set speeds, allows you to fine-tune the setting as you work.
  • We use only the best-quality heavy metal castings for the base and table to add to the overall strength of the drill press.
  • The DP-1500VS comes standard with features that other brands consider upgrades, like coolant systems and worklights.
  • You can call up Baileigh's team of seasoned customer service reps any time for troubleshooting or expert advice on how to get the most out of the machine.


PRICE
$8,395.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tapping Capacity Mild Steel.937 in
Size24 x 36 x 80 in
Max Distance Spindle to Table22.75 in
Spindle Travel5.9 in
Base Work Table27 x 19 in
Base Dimensions27 x 19 in
Drills to Center of Circle20 in
Quill Travel5.9 in
Quill Diameter3 in
Table Size (L x W)22 x 18.75  in
Swing21 in
Belt Table Size (L x W)22 x 18.5 in
T-Slots Number And Size2@ 0.625 in
T-Slot Centers.625 in
TaperMT4
Max Spindle Distance to Table22.75 in
Spindle Distance To Base40.75 in
Distance Spindle To Column40.75 in

Product Details

Drilling Capacity Mild Steel1-1/2"
Motor Voltage220 V
Phase1
Manufacturers Part NumberBA9-1002923
Motor Horsepower2 HP
Spindle TaperMT4
BrandBaileigh Industrial
Drilling Capacity Cast Iron1.75"
Number of Spindle Speeds85-2000 RPM
StyleFloor Drill Press
Country of OriginImport
Range of Spindle Speeds65 to 2000 rpm