Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB1797482

MPN #: TNER005L-60

Harrington TNER 1/2 Ton, Electric Theatrical Chain Hoist, 60' Lift, 16 FPM, 230V

Product Description
Harrington TNER005L-60 TNER Theatrical Chain Hoist 1/2 Ton Capacity 60' Lift

Our TNER Series theatrical chain hoists were designed using the latest technology for handling stage and theatrical equipment. These high quality, low-headroom, full-featured hoists provide reliable performance for use in theaters, concert halls, arenas and studios.

Features
  • Standards - Hoist exceeds stringent world standards; complies with German regulation BGV-D8. Standard configuration meets CE Declaration.
  • Pull-Rotor Motor Brake - World's most reliable theatrical hoist brake. Simple design. No brake coil to fail or brake disc to replace. 5 year hoist brake warranty.
  • Unique Chain Guide - Provides quiet and smooth guiding of chain into hoist and chain container. Durable, heavy cast iron construction.
  • Sleek Rounded Body - Rugged aluminum housing; no sharp edges and flexible soft-grip handles.
  • Low Profile Upper/Lower Limit Switches - No adjustment required. Protects hoist and provides maximum travel.
  • Size and Speed - Designed to fit standard road cases. 1/2 and 1 Ton-16 fpm; 2 Ton-8 fpm.
  • Grease-Packed Gearbox - For demanding theatrical applications. Maintenance free. No oil changes required.
  • Nickel-Plated Load Chain - Meets DIN and EN 818-7 standards. Optional black chain available.
  • Friction Clutch - Carbon friction material provides consistent performance over a wide temperature range.
  • Chain Container - Reversible black canvas chain container needed to meet BGV-D8 regulations. Also designed with two secure attachment points.
  • Optional Pendant Control (Pickle) - Red button emergency stop. Nema 4X, UL/cUL (CSA) listed.


PRICE
$4,659.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width9 in
Height13-1/2 in
Weight Capacity1000 lbs
Weight105 lbs
Load Chain Diameter6.3 x1 mm
Lift60 ft
Hook Opening1.1 in
Head Room13-1/5 in
Lift Speed16 ft/min

Product Details

Duty Cycle30 Min. Rated Motor
Brake TypeDC Current
Number of Speeds1
ClutchFriction
MaterialDie-Cast Aluminum
OperationElectric
Phase3
Manufacturers Part NumberTNER005L-60
SuspensionSwivel Hook
BrandHarrington
TypeTheatrical Chain Hoist
Horsepower5/8 HP
ColorBlack
SeriesTNER
Hertz60 Hz
Duty RatingH3
Voltage230 V
Trolley ConfigurationHook Mount
Control110V Push Button Control Pendant
Package Quantity1
Operating Conditions-4#176;F to 104#176;F

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL