TheraPutty® Variable Strength Exercise Putty, 5 Pound Base Putty Only
Write a Review
|
Questions & Answers (0)
Product Description
Exercise putty is used for hand therapy. Achieve increasing levels of progressive resistance by using one putty and adding hardeners. As your grip strength increases, work the pliable pellets into the base putty to increase the putty's resistance. 4 pellets are included in each pellet pack. 5 lb. Base ONLY.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 7 in |
| Weight | 7 lbs |
| Size | 5 lb. |
Product Details
| Type | Exercise Putty |
| Color | Blue |
| Package Quantity | 1 |
| Description | TheraPutty® Variable Strength Exercise Putty |
| Manufacturers Part Number | 10-2682 |
| Challenge Level | Variable Resistance |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |