x

Take 15% off your entire order!

Offer applied at checkout

Variable Valve Timing Solenoid - Intermotor VVT402

Variable Valve Timing Solenoid - Intermotor VVT402

Item #: WBB2497205

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $196.95

Save $9.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Variable Valve Timing Solenoid

Direct-fit OE replacement effectively restores engine horsepower and torque curves while reducing emissions and improving vehicle efficiency. Anodized aluminum componentry limit sticking during sludge buildup to outlast any other aftermarket solenoid available. Premium O-rings and gaskets properly prevent premature oil leaks, where applicable. Undergoes extensive design process and 100% end-of-line testing to meet or exceed OE performance. With hundreds of VVT components in our line, we provide aftermarket-leading coverage for the high-tech, high-failure VVT category.
Manufacturer's Warranty: 36 Months or 36000 Miles.

  • ACTIVATION STYLE Electromagnetic
  • CONNECTOR TYPE Plug
  • GASKETS INCLUDED No
  • HOUSING MATERIAL Metal
  • TERMINAL GENDER Male
  • MOUNTING HARDWARE INCLUDED No
  • TERMINAL TYPE Blade
  • CONNECTOR GENDER Female
  • CONNECTOR SHAPE Oval
  • TERMINAL QUANTITY 2
  • NUMBER OF PINS 2
  • CONNECTOR QUANTITY 1
  • VOLTAGE 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Variable Valve Timing Solenoid - Intermotor VVT243

Item #: B2495360

Not Yet Rated

Out of stock, expected on or around 05/06/2021

$176.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Variable Valve Timing Solenoid - Intermotor VVT402

Variable Valve Timing Solenoid - Intermotor VVT402

Item #: WBB2497205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant