Victron Energy VE.Bus Smart Dongle, Black, ABS Plastic
Write a Review
|
Questions & Answers (0)
Product Description
VE.Bus Smart dongle - The VE.Bus Smart dongle is two products in one: First of all it is the bluetooth accessory for our range of inverter/chargers: Multis, MultiPlusses, MultiPlus-II, MultiGrid, MultiGrid-II, Quattros, and our series of Phoenix Inverters with a VE.Bus port. When installed, use the VictronConnect app to monitor operation and also operate the system: change the input current limit as well as switch between Off, On and Charger-only modes. Secondly it can work as a Voltage- and Temperature-sense device for the inverter/charger. This works with all models. For monitoring, the device is a great alternative in caravans, smaller yachts and motor homes for which the Color Control GX or Venus GX are a step too far.
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | ASS030537010 |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Description | VE.Bus Smart Dongle |
| Color | Black |
| Brand | Victron Energy |