SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vector Controls Universal HVAC Controller TCX2-40863-OP-MOD Integrated Operation Terminal MODBUS

Vector Controls Universal HVAC Controller TCX2-40863-OP-MOD Integrated Operation Terminal MODBUS

Item #: WBB2235779

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $347.95

Save $17.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vector Controls Universal HVAC Controller TCI-W22-U-H-24 Wall Mount 7 Day Programmable 24V AC

Vector Controls Universal HVAC Controller TCI-W22-U-H-24 Wall Mount 7 Day Programmable 24V AC

Vector Controls Universal HVAC Controller TCX2-40863-OP-BAC Integrated Operation Terminal BACnet

Vector Controls Universal HVAC Controller TCX2-40863-OP-BAC Integrated Operation Terminal BACnet

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vector Controls Universal HVAC Controller TCX2-40863-OP-MOD Integrated Operation Terminal MODBUS

TCX2-40863-OP. MODBUS communications. Cabinet mount (DIN rail) universal HVAC controller with integrated operation terminal, 24VAC power supply, 4 independent control loops, 8 universal inputs, 3 analog outputs, 6 binary outputs (relays). PID control, input alarms/interlocks. 7-day programmable. Connfigurable using controller key pad or complementary PC configuration application.

Weights & Dimensions

  • Width 2-1/4 in
  • Length 4-1/2 in
  • Height 5-3/4 in
  • Weight 1 lbs

Product Details

  • Mounting Location Cabinet
  • Switch Type Auto/Manual
  • Temperature Range Per Input °C
  • Temperature Control Range -40 to 284 °F
  • Power Type Hardwired
  • Type Digital Universal HVAC Controller, DIN rail
  • Electrical Class 2
  • Operating Humidity Range 85 and below, non-condensing
  • For Use With Universal HVAC Controller
  • Amps High 3 A
  • System Control Off-Heat-Cool-Auto
  • Material ABS Plastic
  • Voltage 24 V AC/DC V
  • Programmable Yes
  • Display Yes
  • Brand Vector Controls
  • Stages Outputs Configurable for H, C, Fan or Special
  • Max Ambient Temperature 32 to 122 (0 to 50)
  • Manufacturers Part Number TCX2-40863-OP-MOD
  • Color Family Gray
  • Setback Input Yes

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications UL, Cul & CE Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vector Controls Universal HVAC Controller TCX2-40863-OP-MOD Integrated Operation Terminal MODBUS

Vector Controls Universal HVAC Controller TCX2-40863-OP-MOD Integrated Operation Terminal MODBUS

Item #: WBB2235779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant