x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Coolant Temperature Sensor - Intermotor TS680

Coolant Temperature Sensor - Intermotor TS680

Item #: WBB2493880

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Intermotor Coolant Temperature Sensor

Direct-fit OE replacement ensures proper fit, form, and function for ease of installation. High-quality materials withstand extreme conditions. Undergoes extensive testing to ensure reliability. As a global manufacturer, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Courier - Engine: L4, 1.6L, 1588cc, 98ci, CNG   2003-2007
  • Courier - Engine: L4, 1.6L, 1588cc, 98ci, GAS   2003-2007
  • Courier - Engine: L4, 1.6L, 1597cc, 98ci, GAS   2002-2002
  • Courier - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2008-2010
  • Fiesta Ikon - Engine: L4, 1.6L, 1596cc, 97ci, GAS   2002-2004
  • Ka - Engine: L4, 1.6L, 1596cc, 97ci, GAS   2001-2007

Product Specifications

  • THREAD TYPENPT
  • CONNECTOR QUANTITY1
  • CONNECTOR SHAPERectangular
  • TERMINAL TYPEBlade
  • CONNECTOR TYPEPlug In
  • TERMINAL GENDERMale
  • CONNECTOR GENDERFemale
  • TERMINAL QUANTITY2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Coolant Temperature Sensor - Intermotor TS-574

Item #: B2505342

Not Yet Rated

Usually ships in 2 to 5 days

$22.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Coolant Temperature Sensor - Intermotor TS680

Coolant Temperature Sensor - Intermotor TS680

Item #: WBB2493880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant